Shop All Fire Extinguishers
Badger
Fire Extinguisher, 240B:C, Purple K, 125 lb
Mfr # 150PB
Zoro # G0071681
product price: $4,306.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,306.99
Free 30-Day Returns
Key Features
- Extinguish Agent Type Potassium Bicarbonate
- Handle Material Steel
- Disposable No
- Standards UL Listed
- UL Rating 240B:C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # 150PB
- Zoro # G0071681
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Height | 58 in |
Diameter | 39 1/4 in |
Manufacturer Warranty Length | 6 yr |
Cylinder Diameter | 39 1/4 in |
Cylinder Height | 58 in |
Description
Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 39 1/4 in, Cylinder Height 58 in, Cylinder Material Steel, Discharge Time 48 sec, Extinguisher Capacity 125 lb, Extinguisher Class K, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features 12 or 7 Year Periodic Hydrostatic Test Interval Per D.O.T, Fill Type Charged and Filled, For Environment Commerical Applications, Industrial Applications
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 090)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-S-35-NO-D4X-C)
- TILLMAN XL Grain Cow, Ps Drvrs Glv-Cd, PR (1421-XL)
- MCR SAFETY Bifocal Safety Reading Glasses, +2.50, Eyewear Size: Universal (DM13H25BPF)
- BADGER Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (B5V-1MR)
- BADGER Fire Extinguisher, 240B:C, Dry Chemical, 150 lb (150RB)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M-B)
- BADGER Fire Extinguisher, 20B:C, Dry Chemical, 10 lb (B-10-P-HF)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- BADGER Fire Extinguisher, 120B:C, Dry Chemical, 20 lb (B20P)
- AMEREX Fire Extinguisher, D, Dry Chemical, 30 lb (C571)
- Badger Fire Protection