Shop All Fire Extinguishers
Badger
Fire Extinguisher, 1A:10B:C, Halotron, 11 lb
Mfr # 11HB
Zoro # G0071751
Free Shipping & Returns
Not eligible for select promotions
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type Halotron
- Range Max. 15 ft
- Valve Material Plated Brass
- UL Rating 1A:10B:C
- Height 16 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Badger
- MFR # 11HB
- Zoro # G0071751
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Height | 16 13/64 in |
Diameter | 7 1/4 in |
Cylinder Height | 16 3/16 in |
Manufacturer Warranty Length | 6 yr |
Cylinder Diameter | 7 1/4 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 1/4 in, Cylinder Height 16 3/16 in, Cylinder Material Steel, Discharge Time 11 sec, Extinguisher Capacity 11 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Clean Agent, Features Heavy Duty Machined Aluminum Nozzles, Large Stainless Steel Ring Pin, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 9 in x 3.5 in, Red (7820)
- ULTRATECH Drain Seal, 18 In. L, Urethane (2126)
- KLEIN TOOLS N95 Disposable Respirator, 10-Pack (6044010)
- HONEYWELL Uvex Turboshield Visors for Faceshield Assemblies (S9550)
- BADGER Fire Extinguisher, 80B:C, Dry Chemical, 10 lb (B10P-1)
- BADGER Advantage ADV-10 10 lb. Dry Chemical ABC Fire Extinguisher (472ADV10)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- BADGER Fire Extinguisher, 120B:C, Dry Chemical, 20 lb (B20P)
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb (2.5HB-2)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (B15V)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 6A:120B:C, Rechargeable, 20 lb capacity, 20 ft Range (PROPLUS 20)
- Badger Fire Protection