Shop All Fire Extinguishers
Badger
Extra 23778 10 lb. Potassium Bicarbonate Purple K Dry Chemical Fire Extinguisher
Mfr # 47223778
Zoro # G511378961
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # 47223778
- Zoro # G511378961
- Country of Origin United States
- Category Fire Extinguishers
Description
A versatile and highly effective precaution against fires this Badger Extra 23778 10 lb. potassium bicarbonate Purple K dry chemical fire extinguisher is an excellent choice for commercial and industrial establishments! With a UL Rating of 80-B:C it is designed for performance against high hazard Class B and Class C fires such as liquid gas and electrical fires. The Purple K chemicals work better than other comparable dry chemicals for added efficiency. Its operable temperature range of -40 to 120 degrees Fahrenheit makes it effective in a variety of climates while its discharge range of 16' to 20' allows you to safely fight fires from a distance.**This extinguisher's chrome-plated brass valve and stainless steel handle and lever are extremely durable. It also boasts a rugged steel cylinder and internal siphon tube. For easy use it has a large stainless steel pull ring pin with a tether. This is combined with an easy-to-read 2-piece nameplate for simple operation in the event of an emergency.**This unit has a heavy-duty hose with a plated brass hex fitting for efficient use. It features an impressive flow rate of 0.45 lb. per second and it has an operating pressure of 195 PSI. This extinguisher comes complete with a wall hook for mounting on flat vertical surfaces. It meets USCG Approval Type B:C Size II and it should be hydrostatically tested every 12 years.**Overall Dimensions:*Width: 7 3/4''*Depth: 5 1/4''*Height: 18 15/16''*Capacity: 10 lb.*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Clear Vinyl, 3.5", Numeral, 1, DOT, PK50 (NUMBER1R)
- BRADY Hard Hat Emblem Label, English, PK4, 45333 (45333)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PR (CP7XL)
- HOT RODS Flame Resistant Knit Cap, Blue, Nylon (RQ301)
- BADGER Fire Extinguisher, 120B:C, Dry Chemical, 20 lb (B20P)
- BADGER Fire Extinguisher, 20A:160B:C, Dry Chemical, 50 lb (50MB)
- BADGER Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb (B20M)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (B20V)
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (ADV-250)
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb (2.5HB-2)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO5)
- Badger Fire Protection