Shop All Fire Extinguishers
Badger
Extra 21106 10 lb. Carbon Dioxide Self-Expelling Fire Extinguisher
Mfr # 47221106
Zoro # G611379837
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # 47221106
- Zoro # G611379837
- Country of Origin United States
- Category Fire Extinguishers
Description
A versatile and highly effective precaution against fires this Badger Extra 21106 10 lb. carbon dioxide self-expelling fire extinguisher is an excellent choice for industrial facilities! With a UL Rating of 10-B:C it is designed for performance against Class B and Class C fires such as liquid gas and electrical fires. Thanks to the carbon dioxide extinguishing agent it will put out fires without leaving behind residue and damaging equipment. Its operable temperature range of -22 to 120 degrees Fahrenheit makes it effective in a variety of climates while its discharge range of 3' to 8' allows you to safely fight fires from a distance.**This extinguisher's heavy-duty chrome-plated brass valve and stainless steel handle lever and hose band are extremely durable. It also boasts a rugged aluminum cylinder and internal siphon tube. This cylinder meets DOT-3AL and TCM-3ALM requirements and it is marked ''non-shat'' per Federal specification RR-C-901E. For easy use this unit has a simple pull ring pin. This is combined with an easy-to-read 2-piece nameplate for simple operation in the event of an emergency. This extinguisher has an impressive operating pressure of 850 PSI.**This extinguisher comes complete with a wall hook for mounting on flat vertical surfaces. It meets USCG Approval Type B:C Size I and it should be hydrostatically tested every 5 years. It also meets DOT requirements if you wish to mount it on a vehicle bracket sold separately.**Overall Dimensions:*Width: 10 7/8''*Depth: 6 7/8''*Height: 19 5/16''*Capacity: 10 lb.*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-WT)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- XPOSE SAFETY PGL500, Poly Disposable Gloves, Poly, L, Clear (PGL500-L-X)
- PERMATEX Permatex Mechanics Glove, 85315 (85315)
- BADGER Fire Extinguisher, 20B:C, Dry Chemical, 10 lb (B-10-P-HF)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb (B20M-1-HF)
- BADGER Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb (20-MB-6H)
- BADGER Fire Extinguisher, 6A:80B:C, Dry Chemical, 18 lb (ADV-20)
- BADGER Cartridge (21009612)
- BADGER Fire Extinguisher, 30B:C, Dry Chemical, 5 lb (B5P)
- AMEREX Fire Extinguisher, 4A:40B:C, Dry Chemical, 30 lb (792)
- Badger Fire Extinguishers