Shop All Fire Extinguishers
Badger
Extra 21103 15 lb. Carbon Dioxide Self-Expelling Fire Extinguisher
Mfr # 47221103
Zoro # G511379791
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Badger
- MFR # 47221103
- Zoro # G511379791
- Country of Origin United States
- Category Fire Extinguishers
Description
A versatile and highly effective precaution against fires this Badger Extra 21096 15 lb. carbon dioxide self-expelling fire extinguisher is an excellent choice for industrial facilities! With a UL Rating of 10-B:C it is designed for performance against Class B and Class C fires such as liquid gas and electrical fires. Thanks to the carbon dioxide extinguishing agent it will put out fires without leaving behind residue and damaging equipment. Its operable temperature range of -22 to 120 degrees Fahrenheit makes it effective in a variety of climates while its discharge range of 3' to 8' allows you to safely fight fires from a distance.**This extinguisher's heavy-duty chrome-plated brass valve and stainless steel handle lever and hose band are extremely durable. It also boasts a rugged aluminum cylinder and internal siphon tube. This cylinder meets DOT-3AL and TCM-3ALM requirements and it is marked ''non-shat'' per Federal specification RR-C-901E. For easy use this unit has a simple pull ring pin. This is combined with an easy-to-read 2-piece nameplate for simple operation in the event of an emergency. This extinguisher has an impressive operating pressure of 850 PSI.**This extinguisher comes complete with a wall hook for mounting on flat vertical surfaces. It meets USCG Approval Type B:C Size II and it should be hydrostatically tested every 5 years. It also meets DOT requirements if you wish to mount it on a vehicle bracket sold separately.**Overall Dimensions:*Width: 10 7/8''*Depth: 6 7/8''*Height: 26''*Capacity: 15 lb.*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Round Wall Plate, For Series 33, PK2 (EZP133CW)
- MSA SAFETY Filter, Bayonet, P100, Magenta, 2 PK, NIOSH (818342)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size M (8) (99-1-9792-8-K)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468W42 (468W42)
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (B20P-HF)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb (B20M-1-HF)
- BADGER Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (B5BC)
- BADGER Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (B5V)
- BADGER Fire Extinguisher, 30B:C, Dry Chemical, 5 lb (B5P)
- BADGER Advantage ADV-550 5 lb. Dry Chemical ABC Fire Extinguisher (472ADV550VB)
- FIRST ALERT Fire Extinguisher For Home/Workshops (HOME2PRO)
- Badger Fire Protection