Shop All Fire Extinguishers
Badger
Cartridge
Mfr # 21009614
Zoro # G6153944
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cartridge
- For Use With Fire Extinguisher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # 21009614
- Zoro # G6153944
- Country of Origin Canada
- Category Fire Extinguishers
Details
Item | Cartridge |
Accessory Type | Cartridge |
For Use With | Fire Extinguisher |
Description
Cartridge, For Use With Fire Extinguisher, Product Type Badger Cartridge
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Yellow, PK25 (119)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- 3M Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White (H-701T)
- BADGER Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (B5V-1MR)
- BADGER Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (B10M)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (ADV-10)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- BADGER Fire Extinguisher, 120B:C, Dry Chemical, 20 lb (B20P)
- BADGER Fire Extinguisher, 6A:80B:C, Dry Chemical, 18 lb (ADV-20)
- BADGER ADV-250 2.5 lb. Dry Chemical Fire Extinguisher-DOT Vehicle Bracket-Untagged & Rechargeable (472ADV250)
- Badger Fire Protection