Shop All Fire Extinguishers
Badger
Brigade 466567 28.5 lb. Purple K High Flow Cartridge-Operated Fire Extinguisher
Mfr # 472466567
Zoro # G211379787
product price: $1,726.99
/ea
Free Shipping & Returns
$1,726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # 472466567
- Zoro # G211379787
- Country of Origin United States
- Category Fire Extinguishers
Description
A versatile and highly effective precaution against fires this Badger Brigade 466567 28.5 lb. Purple K carbon dioxide high flow cartridge-operated fire extinguisher is an excellent choice for professional firefighters! This portable unit uses a Purple K agent to fight industrial fires making it ideal for high hazard situations that require a fast reliable response. Since it is cartridge-operated with a specialized high flow design it can extinguish fires that stored pressure models cannot. With a UL Rating of 40-B:C it is designed for performance against Class B and Class C fires such as liquid gas and electrical fires.**This unit has an operable temperature range of -40 to 120 degrees Fahrenheit to work effectively in a variety of climates while the discharge range of 15' to 35' allows you to safely fight fires from a distance. It boasts a rugged steel cylinder and it is easy to use with the pull ring pin. This pin is combined with an easy-to-read nameplate for simple operation in the event of an emergency. This extinguisher has a low-maintenance swivel discharge nozzle for right- and left-handed use.**Both the ring pin and cartridge guard are constructed of stainless steel for durability. The 360 degree welded-on attachment ensures additional strength and corrosion resistance for long-lasting service. This extinguisher features an impressive high flow rate of 2.18 lb. per second and it boasts extended discharge times for effective use. It meets USCG Approval Type B:C Size III.**Overall Dimensions:*Width: 12 1/4''*Depth: 7 1/4''*Height: 23 5/8''*Capacity: 28.5 lb.*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Mechanics Gloves, S, Black/Tan (75030-701-07)
- MCR SAFETY Lined Leather Driver Red Fleece, LPK12 (3150L)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 18" W, 120PK (MAT194-BL)
- US WEIGHT Steel Stanchion Clip (U2512)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (B15V)
- BADGER Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb (20-MB-6H)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb (B20M-1-HF)
- BADGER Fire Extinguisher, 30B:C, Dry Chemical, 5 lb (B5P)
- BADGER Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb (B20M)
- BADGER Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb (B10M-1-HF)
- Badger Fire Protection