Shop All Fire Extinguishers
Badger
Brigade 466539 29 lb. Regular BC Carbon Dioxide Cartridge-Operated Fire Extinguisher
Mfr # 472466539
Zoro # G411379815
product price: $1,749.99
/ea
Free Shipping & Returns
$1,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # 472466539
- Zoro # G411379815
- Country of Origin United States
- Category Fire Extinguishers
Description
A versatile and highly effective precaution against fires this Badger Brigade 466539 29 lb. regular BC carbon dioxide cartridge-operated fire extinguisher is an excellent choice for professional firefighters! This portable unit uses a regular BC agent to fight fires making it ideal for high hazard situations that require a fast reliable response. Since it is cartridge-operated it can extinguish fires that stored pressure models cannot. With a UL Rating of 120B:C it is designed for performance against Class B and Class C fires such as liquid gas and electrical fires.**This unit has an operable temperature range of -40 to 120 degrees Fahrenheit to work effectively in a variety of climates while the discharge range of 15' to 35' allows you to safely fight fires from a distance. It boasts a rugged steel cylinder and it is easy to use with the pull ring pin. This pin is combined with an easy-to-read nameplate for simple operation in the event of an emergency. This extinguisher has a low-maintenance swivel discharge nozzle for right- and left-handed use.**Both the ring pin and cartridge guard are constructed of stainless steel for durability. The 360 degree welded-on attachment ensures additional strength and corrosion resistance for long-lasting service. This extinguisher features an impressive flow rate of 1.02 lb. per second and it boasts extended discharge times for effective use. It meets USCG Approval Type B:C Size III.**Overall Dimensions:*Width: 12 1/4''*Depth: 7 1/4''*Height: 23 5/8''*Capacity: 29 lb.*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Do Not Loose Clothing, 7in.H (U4-1193-RA_10X7)
- 3M Full Face Pc Respirator, 6800, M (51138-54146)
- BITTEL Disposable Face Mask (50 Pack) (MS03)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12394)
- BADGER Fire Extinguisher, 120B:C, Dry Chemical, 20 lb (B20P)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb (B20M-1-HF)
- BADGER Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (B5BC)
- BADGER Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb (20-MB-6H)
- BADGER Fire Extinguisher, 2A:40B:C, Dry Chemical, 21 lb (B-20-A-HF)
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb (2.5HB-2)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:C, Water Mist, 2.5 lb (51000)
- Badger Fire Extinguishers