Shop All Arts & Crafts
Badger Air-Brush
1 oz Modelflex Railroad Color New Haven Pullman Green
Mfr # BAD16180
Zoro # G010822200
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 1 oz
- Color New Haven Pullman Green
- Color Family Greens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Air-Brush
- MFR # BAD16180
- Zoro # G010822200
- UPC # 47459161807
- Country of Origin China
- Category Arts & Crafts
Details
Net Weight | 1 oz |
Color | New Haven Pullman Green |
Color Family | Greens |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Wireless Eggspert 2.4gHz (7886)
- POST-IT Original Pads in Canary Yellow, 3 x 3, 100 Sheets/Pad (654 YW)
- ZORO SELECT Hanging File Folders, Gray, PK25 (PFX415215GRA)
- ACCO Report Cover 8-1/2 x 11", 1/2", Clear, Blue, PK10 (A7026102A)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Phthalo Blue (27405)
- MARVY UCHIDA Chalk Marker Set, Fine Tip, Assorted Fluorescent, PK8 (UCH4824A)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- SHARPIE Paint Marker, Medium Point, Black, PK12 (35549)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- PAASCHE Paasche 2000H Single Action External Airbrush Mix Set with 0.64 mm Head (H-1AS)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- Badger Air-Brush