Shop All Fire Extinguishers
Badger
Advantage ADV-550 5 lb. Dry Chemical ABC Fire Extinguisher
Mfr # 472ADV550VB
Zoro # G711230045
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # 472ADV550VB
- Zoro # G711230045
- Country of Origin United States
- Category Fire Extinguishers
Description
A versatile and highly effective precaution against fires this Badger Advantage ADV-550 5 lb. fire extinguisher comes with a vehicle bracket to meet regulations for your work truck van boat trailer or other commercial vehicle! With a UL Rating of 3-A:40-B:C it is designed for performance against Class A Class B and Class C fires for everything from wood and paper to liquid and gas and even electrical fires. Its operable temperature range of -40-120 degrees Fahrenheit makes it effective in a variety of climates while its discharge range of 12-18' allows you to safely fight fires from a distance.**This extinguisher's aluminum valve handle and lever are backed by an aluminum cylinder for a product that is not only lightweight but also extremely durable and corrosion-resistant. The heavy-duty steel siphon tubes are threaded for a more secure connection than crimped tubes on comparable models. It boasts a large pull pin and handle that combines with an easy-to-read 2-piece nameplate for simple operation in the event of an emergency. As an added bonus the large neck opening means faster servicing so you can save money on recharge fees. USCG Approval Type A Size II; Type B:C Size I.**Overall Dimensions:*Width: 7 1/2''*Depth: 4 1/2''*Height: 16 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.XL (SB061)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12637)
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Food Allowed Sign, Portrait (OS-NS-P-710-V-14558)
- BADGER Fire Extinguisher, 2A:40B:C, Dry Chemical, 21 lb (B-20-A-HF)
- BADGER Fire Extinguisher, 20A:160B:C, Dry Chemical, 50 lb (50MB)
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (B250M)
- BADGER Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (B5V-1MR)
- BADGER Fire Extinguisher, 10B:C, Dry Chemical, 2.5 lb (B250P)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (B20V)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 6A:80B:C, Rechargeable, 20 lb capacity, 20 ft Range (PRO20MP)
- Badger Fire Extinguishers