Shop All Fire Extinguishers
Badger
Advantage ADV-10 10 lb. Dry Chemical ABC Fire Extinguisher
Mfr # 472ADV10
Zoro # G811229963
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Badger
- MFR # 472ADV10
- Zoro # G811229963
- Country of Origin United States
- Category Fire Extinguishers
Description
A versatile and highly effective precaution against fires this Badger Advantage ADV-10 10 lb. fire extinguisher is an excellent choice for schools general office buildings and more! With a UL Rating of 4-A:60-B:C it is designed for performance against Class A Class B and Class C fires for everything from wood and paper to liquid and gas and even electrical fires. Its operable temperature range of -40-120 degrees Fahrenheit makes it effective in a variety of climates while its discharge range of 16-20' allows you to safely fight fires from a distance.**This extinguisher's aluminum valve handle and lever are backed by a steel cylinder for a product that is not only lightweight but also extremely durable and corrosion-resistant. The heavy-duty steel siphon tubes are threaded for a more secure connection than crimped tubes on comparable models. It boasts a large pull pin and handle that combines with an easy-to-read 2-piece nameplate for simple operation in the event of an emergency. As an added bonus the large neck opening means faster servicing so you can save money on recharge fees and the included wall bracket means simple mounting right out of the box. USCG Approval Type A Size II; Type B:C Size II. This fire extinguisher is charged when it's shipped.**Overall Dimensions:*Width: 8''*Depth: 5 1/4''*Height: 19 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Key Tags Label Window, 0.88 x 0.19 x 2, Red, PK6, 6PK (KEY98018)
- MAGID Phc12Dhn Dual-Hazard 12.0 Oz. Fr Fleece Pullover Hooded Sweatshirt, Lg (PHC12DHNL)
- ACCUFORM Poster, Be A Leader, 18 x 24 In. (SP124523L)
- HONEYWELL HOWARD LEIGHT Impact Resistant Safety Goggles, Clear Anti-Fog Lens, V-Maxx Series (11250800)
- BADGER Cartridge (21009612)
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (B20P-HF)
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 10 lb (B10BC-1)
- BADGER Advantage ADV-550 5 lb. Dry Chemical ABC Fire Extinguisher (472ADV550VB)
- BADGER ADV-550 5 lb. Dry Chemical ABC Fire Extinguisher with Wall Bracket - Tagged & Rechargeable (472ADV550T)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M-B)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2B:C, Halotron, 2.5 lb (70259)
- Badger Fire Protection