Shop All Fire Extinguishers
Badger
ADV-550 5 lb. Dry Chemical ABC Fire Extinguisher with Vehicle Bracket - Tagged & Rechargeable
Mfr # 472ADV550VBT
Zoro # G511634128
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # 472ADV550VBT
- Zoro # G511634128
- Country of Origin China
- Category Fire Extinguishers
Description
A versatile and highly effective precaution against fires this Badger Advantage ADV-550 5 lb. tagged fire extinguisher comes with a vehicle bracket to meet regulations for your work truck van boat trailer or other commercial vehicle! With a UL Rating of 3-A:40-B:C it is designed for performance against Class A Class B and Class C fires for everything from wood and paper to liquid and gas and even electrical fires. Its operable temperature range of -40 to 120 degrees Fahrenheit makes it effective in a variety of climates while its discharge range of 12' to 18' allows you to safely fight fires from a distance.This extinguisher's aluminum valve handle and lever are backed by an aluminum cylinder for a product that is not only lightweight but also extremely durable and corrosion-resistant. The heavy-duty steel siphon tubes are threaded for a more secure connection than crimped tubes on comparable models. It boasts a large pull pin and handle that combines with an easy-to-read 2-piece nameplate for simple operation in the event of an emergency. As an added bonus the large neck opening means faster servicing so you can save money on recharge fees. This unit is tagged in the state of Pennsylvania it may be subject to further inspection depending on the state. USCG Approval Type A Size II; Type B:C Size I.Overall Dimensions:Width: 7 1/2''Depth: 4 1/2''Height: 16 3/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike (406KAS3RED)
- ANSELL VF, Gen-Purp Glove, 10, Navy, 20KJ42, PR (11-818VP)
- SIGNMISSION Reserved For Doctors 12inx18in Heavy Gauge Aluminums, A-1218 Doctors - Reserved For Doctors (A-1218 Doctors - Reserved For Doctors)
- CRACKSHOT Snake Chapz Fp Blaze Orange-Poly - Tall (R-13904)
- BADGER Fire Extinguisher, 10B:C, Dry Chemical, 2.75 lb (B275BC)
- BADGER Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb (20-MB-6H)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (B10V)
- BADGER Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (B5V)
- BADGER Advantage ADV-10 10 lb. Dry Chemical ABC Fire Extinguisher (472ADV10)
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 10 lb (B10BC-1)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (46100)
- Badger Fire Extinguishers