Badger

ADV-250 2.5 lb. Dry Chemical Fire Extinguisher-DOT Vehicle Bracket-Untagged & Rechargeable


product price: $69.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A versatile and highly effective precaution against fires this Badger Advantage ADV-250 2.5 lb. fire extinguisher is an excellent choice for schools general office buildings and more! It comes with a DOT vehicle bracket to meet regulations for your work truck van boat trailer or other commercial vehicle! With a UL Rating of 1-A:10-B:C it is designed for performance against Class A Class B and Class C fires for everything from wood and paper to liquid and gas and even electrical fires. Its operable temperature range of -40-120 degrees Fahrenheit makes it effective in a variety of climates while its discharge range of 10-15' allows you to safely fight fires from a distance.This extinguisher's aluminum valve handle and lever are backed by an aluminum cylinder for a product that is not only lightweight but also extremely durable and corrosion-resistant. The heavy-duty steel siphon tubes are threaded for a more secure connection than crimped tubes on comparable models. It boasts a large pull pin and handle that combines with an easy-to-read 2-piece nameplate for simple operation in the event of an emergency. As an added bonus the large neck opening means faster servicing so you can save money on recharge fees. USCG Approval Type B:C Size I.Overall Dimensions:Width: 5 1/2''Depth: 3 1/4''Height: 15''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products