Shop All Fire Extinguishers
Badger
22724 50 lb. Mobile Carbon Dioxide Self-Expelling Fire Extinguisher - UL Rating 20B:C
Mfr # 47222724
Zoro # G911379872
product price: $3,986.99
/ea
Free Shipping & Returns
$3,986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # 47222724
- Zoro # G911379872
- Country of Origin United States
- Category Fire Extinguishers
Description
A versatile and highly effective precaution against fires this Badger 22724 50 lb. mobile carbon dioxide self-expelling fire extinguisher is an excellent choice for industrial facilities! With a UL Rating of 20B:C it is designed for performance against Class B and Class C fires such as liquid gas and electrical fires. Thanks to the carbon dioxide extinguishing agent it will put out fires without leaving behind residue and damaging equipment. Its operable temperature range of -22 to 120 degrees Fahrenheit makes it effective in a variety of climates while its discharge range of 10' allows you to safely fight fires from a distance.**This extinguisher is designed for operation by a single user. It has a heavy-duty hand wheel cylinder activation valve and a heavy-duty industrial discharge valve and nozzle for ultimate durability. It boasts a rugged steel cylinder with a 15' hose and it has a quick release discharge nozzle retainer for easy use. Plus it boasts an impressive operating pressure of 850 PSI.**This extinguisher comes complete with 2 16'' semi-pneumatic rubber wheels for easy mobility. It should be hydrostatically tested every 5 years. It meets DOT requirements if you wish to transport it on a vehicle bracket sold separately.**Overall Dimensions:*Width: 21 1/2''*Depth: 33''*Height: 52''*Capacity: 50 lb.*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Safety Glasses, Gray Scratch-Resistant (EE9006-15)
- MCR SAFETY Leather Gloves, PR (MU3664M)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, XL (US363)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 471X22 (471X22)
- BADGER Fire Extinguisher, 20A:160B:C, Dry Chemical, 50 lb (50MB)
- BADGER Fire Extinguisher, 30B:C, Dry Chemical, 5 lb (B5P)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M-B)
- BADGER Fire Extinguisher, 2A:40B:C, Dry Chemical, 21 lb (B-20-A-HF)
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (ADV-250)
- BADGER Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (B5V-1MR)
- KIDDE ProLine Pro 2.5 MP Fire Extinguisher, 1 A, 10 B:C, 100psi, 2.6lb (466227)
- Badger Fire Protection