Shop All Fire Extinguishers
Badger
20180 50 lb. Mobile Purple K Stored Pressure Fire Extinguisher - UL Rating 160-B:C
Mfr # 47220180
Zoro # G411459906
Free Shipping & Returns
$2,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Badger
- MFR # 47220180
- Zoro # G411459906
- Country of Origin United States
- Category Fire Extinguishers
Description
A versatile and highly effective precaution against fires this Badger 20180 50 lb. mobile Purple K stored pressure fire extinguisher is an excellent choice for commercial and industrial applications! With a UL Rating of 240-B:C and the use of Purple K agent it is designed for performance against Class B and Class C fires such as liquid gas and electrical fires. It has an operable temperature range of -40 to 120 degrees Fahrenheit to effectively work in a variety of climates while the discharge range of 25' to 35' allows you to safely fight fires from a distance.**This extinguisher features an impressive flow rate of 1.3 lb. per second and it has an operating pressure of 240 PSI. For easy use and an extended reach it has a 25' long hose. It is equipped with a steel cylinder and a heavy-duty plated brass valve for exceptional durability.**Thanks to the mobile design this extinguisher easily passes through standard doorways and it is operable by a single user. It includes 2 semi-pneumatic rubber wheels for smooth mobility. This unit should be hydrostatically tested every 7 or 12 years. It meets USCG Approval Type B Size V. It also meets DOT requirements if you wish to transport it on a vehicle bracket sold separately.**Overall Dimensions:*Width: 23''*Depth: 23''*Height: 46 1/4''*Capacity: 50 lb.*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (27-600)
- SUNDSTROM SAFETY Filter Adapter (SR 280-3)
- WEARWELL Antifatigue Mat, Black, 6 ft. L x (415.916X4X6BK)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1021)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (B20V)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (ADV-10)
- BADGER Fire Extinguisher, 30B:C, Dry Chemical, 5 lb (B5P)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb (B20M-1-HF)
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (331)
- Badger Fire Protection