Shop All Fire Extinguishers
Badger
19915 125 lb. Mobile Purple K Regulated Fire Extinguisher
Mfr # 47219915
Zoro # G311379854
product price: $7,204.99
/ea
Free Shipping & Returns
$7,204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # 47219915
- Zoro # G311379854
- Country of Origin United States
- Category Fire Extinguishers
Description
A versatile and highly effective precaution against fires this Badger 19915 125 lb. mobile Purple K regulated fire extinguisher is an excellent choice! This unit is ideal for high risk fire hazards that require consistent agent discharge flow rates and ranges. With a UL Rating of 240-B:C and the use of Purple K agent it is designed for performance against Class B and Class C fires such as liquid gas and electrical fires.**This unit has an operable temperature range of -40 to 120 degrees Fahrenheit to effectively work in a variety of climates while the discharge range of 25' to 35' allows you to safely fight fires from a distance. It has an impressive flow rate of 2.5 lb. per second. For easy use it has a heavy-duty discharge nozzle and a 50' long hose. It is equipped with a steel cylinder and heavy-duty cylinder activation valves for extra durability.**This extinguisher is great for industrial applications due to the quick and easy on-site recharge capability. Thanks to the mobile design it easily passes through standard doorways and it is operable by a single user. It includes 2 16'' semi-pneumatic rubber wheels for smooth mobility. This unit should be hydrostatically tested every 12 years. It meets DOT requirements if you wish to transport it on a vehicle bracket sold separately.**Overall Dimensions:*Width: 27''*Depth: 45''*Height: 52''*Capacity: 125 lb.*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (39-122)
- PYRAMEX Pmxtreme„¢ Safety Glasses Clear Lens , Black Frame & Cord (SB6310SP)
- SIGNMISSION OSHA Danger Sign, 10" Height, Aluminum, Flammable Materials No Open Flames, Portrait (OS-DS-A-710-V-2362)
- STRANCO Die-Cut Refl. Number Label, 5, 4In H, PK5 (DWR-4-5-5)
- BADGER Fire Extinguisher, 80B:C, Dry Chemical, 10 lb (B10P-1)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (B15V)
- BADGER Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (B10M)
- BADGER Extra 23697 2.5 Gallon Universal Ultra AR-AFFF Foam Fire Extinguisher - UL Rating 1-A:30-B (47223697)
- BADGER Fire Extinguisher, 120B:C, Dry Chemical, 20 lb (B20BC)
- BADGER Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (B5V)
- AMEREX Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (714)
- Badger Fire Extinguishers