Bad Elf

Elf Bluetooth GPS Pro+ (Discontinued)


Free Shipping & Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bluetooth GPS Pro+ Includes: Bluetooth GPS + GLONASS Receiver with Barometric Sensor, USB File System Support and Streaming NMEA GPS Data Output Be Adventurous - Explore the World The original Bad Elf GPS Pro received rave reviews from the most demanding customers in military, commercial, andprivate aviation. The GPS Pro+, adds GLONASS satellite capability, USB file system access to data logs, and a barometric sensor for altitude. This GPS receiver, with 24 hour battery life when paired over Bluetooth/35 Hour Battery - Stand Alone Data Logger and the capacity to log a full week on the road just got better. Features: Instantly add GPS location support to your iPad Wi-Fi or iPod touch devices via Bluetooth Connect up to five device at once View GPS+GLONASS status quickly with the backlit LCD All day battery life - Pair Over Bluetooth - 24Hrs / Stand Alone Data Logger - 35Hrs Log up to 200 hours of trip position data direct on your Bad Elf Access your data logs directly from any PC or Mac using the included USB cable. GPS appears just like a USB thumb drive USB connectivity to PC or Mac provides streaming NMEA GPS data Obtain altitude from GPS and from the built-in barometer High performance 66 channel GPS + GLONASS receiver that provides latitude, longitude, altitude, speed, and GPS track Accurate to 2.5M (9') up to 60,000' and 1000 mph Quickly acquires satellite lock without cell tower assistance - Hot start time in as little as 2 seconds No internet connection or monthly subscription required IPX4 water resistance makes this device ready for outdoors Bad Elf GPS provides location data to any and all apps that use Apple's iOS Core Location framework. Where To Use? Aviation Marine Vehicle Navigation Geocaching Travel Running Cycling Hiking Stargazing Racing Specifications: 2.5M (9') positional accuracy with MTK chipset 66 channel GPS & GLONASS receiver WAAS compatible, SBAS/EGNOSIMSAS support Up to 10Hz sample rate Lock times: 2s (hot). 1Ss (warm). 33s (cold) Size: 3.0" x 2.4" x 0.7" / 76mm x 61mm x 18mm (HWD) Weight: 3.2oz/91g - full package 6oz/170g Made For: iPod touch (1st, 2nd, 3rd, 4th, and 5th generation) iPhone SS, iPhone SC, iPhone 5, iPhone 4S, and iPhone 4 iPad Air and iPad (1st, 2nd, 3rd, and 4th generation) iPad mini and iPad mini with Retina display In The Box: Bad Elf GPS Pro+ Data Logger 3' (1M) mini-USB cable for charging Car charger User guide Detachable lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.