Shop All Autoclaves
Bactizapper
Microsterilizer, 120V
Mfr # B1001
Zoro # G103457197
product price: $475.83
/ea
Free Shipping & Returns
$475.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Stainless Steel
- Weight 3.4 lb
- Features Adjustable Tilt Angle
- Voltage (AC) 120V AC
- Temp. Range (C) 500 Degrees to 815 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bactizapper
- MFR # B1001
- Zoro # G103457197
- Country of Origin China
- Category Autoclaves
Dimensions
Chamber Length | 6 13/64 in |
Overall Width | 4 in |
Chamber Diameter | 1/2 in |
Overall Height | 6 in |
Overall Depth | 10 in |
Interior Depth | 6 1/4 in |
Interior Height | 5/8 in |
Description
Sterilizer, Temp. Range (C) 500 Degrees to 815 Degrees C, Max. Temp. (C) 815 Degrees C, Cycle Time 5 to 7 sec, Material Ceramic, Stainless Steel, Capacity Not Applicable, Chamber Width Not Applicable, Chamber Length 6 13/64 in, Chamber Diameter 1/2 in, Overall Height 6 in, Overall Width 4 in, Overall Depth 10 in, Voltage (AC) 120V AC, Watts 103 W, Special Features Adjustable Tilt Angle, Eliminates The Need for An Open Flame, Ergonomic Positioning, No Spatter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 16 oz Clear Glass Carafe/Decanter Round Bottle- 38-405 Neck Finish (093895)
- NALGENE PP Scissor-Type Forceps, Blue PP, PK 12 (6320-0010)
- UNITED SCIENTIFIC Hand Protector, Silicone Rubber (HNDPTC)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK300 (4936)
- BENCHMARK SCIENTIFIC BIOCLAVE MINIATURE AUTOCLAVE 8L (B4000-M)
- BENCHMARK SCIENTIFIC Bead, 1000g Capacity, Glass (B1201-BEAD)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 220V AC (B4000-28-220)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 120V AC (B4000-28-120)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 300g Cap., 115VAC (B1202)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC (B1201)
- Bactizapper Lab Heaters