Shop All Autoclaves
Bactizapper
Infrared Sterilizer Element, 120V
Mfr # B1001-XL-RA
Zoro # G103457951
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 120V AC
- Temp. Range (C) 500 Degrees to 815 Degrees C
- Product Type Infrared Sterilizer Element
- Material Ceramic, Stainless Steel
- Watts 300 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bactizapper
- MFR # B1001-XL-RA
- Zoro # G103457951
- Country of Origin China
- Category Autoclaves
Dimensions
Overall Width | 1 3/8 in |
Overall Length | 4 in |
Overall Diameter | 1 3/8 in |
Details
Voltage (AC) | 120V AC |
Temp. Range (C) | 500 Degrees to 815 Degrees C |
Product Type | Infrared Sterilizer Element |
Item | Infrared Sterilizer Element |
Material | Ceramic, Stainless Steel |
Watts | 300 W |
Max. Temp. (C) | 815 Degrees C |
Description
Infrared Sterilizer Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON ECNMY HDPE BTL LDPE LID 1000ML, PK24 (606215-0032)
- ACCUCOLD Refrigerator, Pharmacy, Upright (ARG18PV)
- LAB SAFETY SUPPLY Cover Slip, Borosilicate Glass, PK69 (20F845)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- BACTIZAPPER Microsterilizer, 120V (B1001)
- DYNALON Autoclave Sterility Tape 50m (202065)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 220V AC (B4000-28-220)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC (B1201)
- BENCHMARK SCIENTIFIC Bead, 1000g Capacity, Glass (B1201-BEAD)
- BENCHMARK SCIENTIFIC BIOCLAVE MINIATURE AUTOCLAVE 8L (B4000-M)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- Bactizapper Autoclaves