Shop All Topical Ointments, Creams, and Antiseptics
Bactine
Antiseptic, Spray Bottle, 5 oz.
Mfr # 50827
Zoro # G4486212
original price:
$16.49
9% off
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Spray Bottle
- Unitized Bulk
- Size - First Aid and Wound Care 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bactine
- MFR # 50827
- Zoro # G4486212
- UPC # 347682508272
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 5 oz |
Size | 5 oz |
Width | 3" |
Height | 10" |
Description
Topical Antiseptic Liquid, Format Liquid Solution, Active Ingredient Benzalkonium Chloride, Lidocaine HCI, Concentration Benzalkonium CI: 0.13 Percent, Lidocaine HCI: 2.5 Percent, Unitized Bulk, Size 5 oz, Unit Package Type Spray Bottle, Number of Units Included 1, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Purpose Antiseptics
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Cpr Resuscitator Mask Kit, Hard Case, Ea (787400)
- SENSODYNE Repair & Protect Toothpaste 3.4 oz., PK12 (84040)
- CABLES & SENSORS Nonin Compatible Short SpO2 Sensor - Adult Ear Clip (S903-080)
- CLOROX CLOROX 500 mL Fresh Clean Hand Sanitizer (02176)
- VISINE Visine Eye Allergy Relief Multi Action .5 fl. oz., PK36 (5249378)
- ZORO SELECT Antiseptics, Gel, Pouch, 0.350 oz., PK10 (9999-1216)
- KEMP USA BZK Antiseptic Towelettes, PK 1000 (11-005)
- DEALMED Bacitracin Ointment 0.9 Gm Foil, 144/Bx, 144PK (781930)
- DYNAREX Instant Cold Pack, White, 5inL x 9inW, PK24 (4512)
- IVYX Topical Cleanser, Box, 8 x 5 In., PK50 (18-065)
- WATERJEL First Aid Antiseptic, Spray, 2 oz. (ALS2-24)
- Bactine Topical Ointments, Creams, and Antiseptics