Bactine

Antiseptic, Bottle, 4 oz. (Discontinued)


Key Features

  • Application - First Aid and Wound Care Antiseptics
  • Form - First Aid and Wound Care Liquid Solution
  • Package Type - First Aid and Wound Care Bottle
  • Unitized Bulk
  • Size - First Aid and Wound Care 4 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size - First Aid and Wound Care 4 oz
Size 4 oz
Height 1"
Width 2-1/2"

Description

Topical Antiseptic Liquid, Format Liquid Solution, Active Ingredient Benzalkonium Chloride, Lidocaine HCI, Concentration Benzalkonium CI: 0.13 Percent, Lidocaine HCI: 2.5 Percent, Unitized Bulk, Size 4 oz, Unit Package Type Bottle, Number of Units Included 1, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Purpose Antiseptics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.