Shop All Decorative Rugs
Bacova Guild
Bacova Guild 211091 18 x 28 in. Koko Door Welcome Mat
Mfr # 211091
Zoro # G604030073
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bacova Guild
- MFR # 211091
- Zoro # G604030073
- Country of Origin India
- Category Decorative Rugs
Description
Features
- 100% Natural Coir Fibers With Vinyl Backing
- Weather Resistant Natural Coir Fiber Is Great For Scraping Shoes Clean
- Simply Clean By Shaking Out & Rinse With Hose
- Size: 18 x 28 inch
- Weight: 4.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 43" W, White, Vinyl (493N81)
- ZORO SELECT Pivot Mobile Stand, Requires 12 Clamps, Sheet Capacity 1200 (5W268)
- BOSS Executive Hinged Arm Chair, Black (B8871-BK)
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BN-GG)
- DEERLUX Handwoven Black and White Textured Wool Flatweave Kilim Rug, 2' x 3' (QI003931.XXS)
- GLITZY RUGS 5 x 8 ft. Hand Tufted Wool Oriental Rectangle Area RugMaroon (UBSK00712T0018A9)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Riviera 4589P 5x8 Rectangle - Grey/ Ivory-Polypropylene (R4589P160230ST)
- LIVABLISS Silk Route AWSR-4034 Handmade Area Rug (AWSR4034-810)
- PAISAJE 5 x 5 in. Thyme Printed Coaster Round Rug, Multi Color (PA2845037)
- ORIENTAL WEAVERS Cayman 2541V 5x8 Rectangle - Sand/ Pink-Polypropylene (C2541V160230ST)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- Bacova Guild Decorative Rugs