Shop All Grills & Smokers
Backyard Pro
LPG48 48in Stainless Steel Liquid Propane Outdoor Grill with Wind Guard
Mfr # 554LPG48WGKIT
Zoro # G910790265
product price: $3,010.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,010.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backyard Pro
- MFR # 554LPG48WGKIT
- Zoro # G910790265
- Country of Origin Unknown
- Category Grills & Smokers
Description
Take your culinary creations to a whole new level with the Backyard Pro LPG48 48in stainless steel liquid propane outdoor grill with wind guard! When the weather is warm and your patrons are hungry nothing is more satisfying than getting outside and grilling up your signature meats kebabs and vegetables for them to enjoy! With just a 48in x 23in footprint this grill fits comfortably on any deck or patio while still leaving plenty of room for a bar outdoor seating area or fire pit. Thanks to the durable type 304 stainless steel construction this grill is capable of withstanding the wear and tear of an outdoor environment.The two spacious 15in x 21in stainless steel cooking grates provide an impressive 961 sq. in. of cooking surface to grill burgers corn on the cob or pork chops. Featuring 6 independently controlled burners and 96000 BTU in total this grill brings the sizzling heat you need for searing and cooking. For added convenience this unit provides a left or right mountable propane holder and regulator to keep your propane tank safely off the ground. It also comes with a large removable grease tray to catch excess drips. The included casters ensure hassle-free mobility across cobblestones or pavement. Built with integrity in mind this Backyard Pro grill offers you a durable heavy-duty grilling solution for country clubs resorts hotels caterers and more!The included wind guard protects your food from wind and airborne contaminants. This guard easily attaches onto your unit and makes it easier to cook outdoors on a breezy day. Plus by blocking the wind it ensures even cooking and reduced heat loss. Complete with a durable stainless steel construction this guard is built to last.Overall Dimensions:Width: 48inDepth: 23inHeight: 36inCooking Grate Dimensions:Width: 15inDepth: 21inThickness: 2mmWind Guard Dimensions:Width: 48in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARS Weeding Sickle (KNK-MT211)
- AGRI-FAB Steel Dump Cart, 350 lb. Capacity (45-0303)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-10X20)
- BACKYARD PRO 160 Qt. Liquid Propane Cajun Seafood Boiler Cart (554BPSB160QT)
- BACKYARD PRO 80 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP80ALKIT)
- BACKYARD PRO LPG72RD 72in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG72RD)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill (554LPG72)
- BACKYARD PRO 100 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP100ALKT)
- BACKYARD PRO 60 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP60ALKIT)
- KING KOOKER Outdoor Cooker, Double Butane Stove, Carrying Bag (MOC24S)
- Backyard Pro Grills & Smokers