Shop All Patio Heaters
Backyard Pro Courtyard
Series Silver Electric Outdoor Patio Heater - 120V 1500W
Mfr # 554ZHQ1530
Zoro # G111593726
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Backyard Pro Courtyard
- MFR # 554ZHQ1530
- Zoro # G111593726
- Country of Origin China
- Category Patio Heaters
Description
Perfect for breezy restaurant patios decks or other outdoor dining venues this item is sure to help increase profits by keeping your customers warm. Use this item to effectively extend your patio heating season or to keep the cold away from fans at your busy sporting venue! Built to Last : This patio heater features a durable construction that's built to last. Thanks to its IP55 waterproof rating it's fully protected against solid objects or water jets that are projected by a 6.3 mm nozzle from any angle. It's also protected from dust particles that could interfere with normal operation. Large Coverage Area : The unit has a single ruby red halogen tube which provides a coverage area of about 86 square feet at 120V 1500W 12.5A 60Hz. Easy to Control : The unit includes a convenient onoff remote control which allows your staff to easily run the heater. Easy to Install : As opposed to freestanding patio heaters this heater's wallmount design frees up space in aisles to allow more room for seating and foot traffic! The heater comes with its own wall mounting bracket for easy installation and immediate more efficient use of your space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT Variable Speed Hardwired Room to Room Transfer Fan w/Rotatable Grille (TW208P)
- ALL-FILTERS 18X24X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (18244.10 3PK)
- BESTAIR 20 in. W X 20 in. H X 2 in. D 8 MERV Pleated Air Filter (BA2-2020-8)
- HEATFAB Gas Vent Pipe (9408-316)
- BACKYARD PRO COURTYARD Series Silver Double Tube Electric Outdoor Patio Heater - 220-240V 3000W (554ZHQ3046)
- BACKYARD PRO COURTYARD BP Courtyard Series HPSQRSS Stainless Steel Portable Propane Outdoor Patio Heater with Glass Tube (554HPSQRSS)
- BACKYARD PRO COURTYARD Propane Patio Heater with Glass Tube - 40000 BTU. (554HPSQRSTL)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater - Pole Mounted (WES31-1550)
- BOND SS Patio Heater, 20 lb. Tank Cap. (52157)
- FLASH FURNITURE Sol Patio Outdoor Heating-Black Stainless Steel 40,000 BTU Propane Heater w/Wheels, 7.5Ft Tall (NAN-HSS-AGH-BK-GG)
- DETROIT RADIANT Patio Heater, Natural Gas, SS, 34,000 BtuH (DSCS-34N-SS)
- Backyard Pro Courtyard Patio Heaters