Shop All Patio Heaters
Backyard Pro Courtyard
Series Silver Double Tube Electric Outdoor Patio Heater - 220-240V 3000W
Mfr # 554ZHQ3046
Zoro # G811593699
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Backyard Pro Courtyard
- MFR # 554ZHQ3046
- Zoro # G811593699
- Country of Origin China
- Category Patio Heaters
Description
Provide a comfortable seating experience for guests with this Backyard Pro silver double tube electric outdoor patio heater. Perfect for breezy restaurant patios decks or other outdoor dining venues this item is sure to help increase profits by keeping your customers warm. It features a clean and odorless double low glare golden tube that provides 20% more heat than halogen heating elements. This gives you a coverage area of about 129 square feet. It also includes a convenient on-off remote control which allows your staff to easily run the unit. Use this item to effectively extend your patio heating season or to keep the cold away from fans at your busy sporting venue!Offering a durable construction that's built to last this item is sure to provide your establishment with years of service. Thanks to its IP44 waterproof rating this product is fully protected against solid objects over 1 mm in size like small wires or tools. It's also safe from water projected from any angle. This heater even comes with its own wall mounting bracket for easy installation and immediate use. As opposed to freestanding patio heaters this heater's wall-mount design frees up space in aisles to allow more room for seating and foot traffic! This is a 220-240V 3000W 12.5A 60Hz unit.Overall Dimensions:Length: 40 1/8''Width: 4 3/4''Height: 4 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, LP, 50k BTU (5002921A)
- BLUE DONUTS Ceiling Fan Pull Chain Extender 3.2mm Diameter Black Extension 6 Pack (BD3906502)
- YORK Switch, 115 deg. to 145 deg. F, Auto Reset (S1-025-35381-000)
- BACKYARD PRO COURTYARD Propane Patio Heater with Glass Tube - 40000 BTU. (554HPSQRSTL)
- BACKYARD PRO COURTYARD BP Courtyard Series HPSQRSS Stainless Steel Portable Propane Outdoor Patio Heater with Glass Tube (554HPSQRSS)
- BACKYARD PRO COURTYARD Series Silver Electric Outdoor Patio Heater - 120V 1500W (554ZHQ1530)
- BROMIC HEATING BH0610003 Cobalt Smart-Heat Electric Outdoor Patio Heater - 220/240V 4000W (239BH613D)
- BBQ INNOVATIONS ENERG Wall Or Ceiling Mount Infrared Heater (BB2957800)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Freestanding with Remote (HEA-965)
- HILAND Outdoor Natural Gas Patio Heater in Stainless Steel (NG-SS)
- Backyard Pro Courtyard Gas Heaters & Accessories