Backyard Pro

Courtyard Series RNDFHSS Stainless Steel Round Portable Propane Outdoor Patio Heater


product price: $583.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Not only do patio heaters provide extra warmth after sunset they also help you increase profits by extending your patio seating times later in the fall and earlier in the spring. This patio heater is great for your deck patio poolside bar or outdoor event. With its round design and glass flame tube this heater provides both physical warmth and a glowing flickering ambiance to your outdoor seating area or event space! Convenient Portability : This freestanding patio heater can be easily moved from place to place as needed or moved into storage during the off season or to protect it from bad weather. Since it is powered by a portable liquid propane tank sold separately it is not tethered to an electrical power cord or a gas line so you can use it in just about any outdoor application. Increase Profits : By using a patio heater in your business you can keep outdoor spaces open longer each day. Plus you can extend your outdoor seating season by several weeks! When you have that extra seating capacity you can increase the amount of revenue your restaurant takes in over the course of the year. Durable Stainless Steel : Made of durable type 201 stainless steel this patio heater is designed to stand up to frequent transportation and use outdoors at your restaurant or catered events. Add Warmth & Ambiance : When you simply need a little extra warmth and a stylish accent piece this patio heater is a great choice. 10' Diameter Coverage Area : This unit can warm an area 10' in diameter. This model requires a liquid propane connection for operation and has an output of 46000 BTU.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.