Shop All Patio Heaters
Backyard Pro
Courtyard Series PH1SS Stainless Steel Portable Propane Outdoor Patio Heater
Mfr # 554PH1SS
Zoro # G411230086
product price: $343.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$343.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backyard Pro
- MFR # 554PH1SS
- Zoro # G411230086
- Country of Origin China
- Category Patio Heaters
Description
This mushroomstyle patio heater is great for your deck patio poolside bar or outdoor event. With its sleek round design and reflector this patio heater provides added warmth to your outdoor seating area or event space. Not only do patio heaters provide extra warmth after sunset they can also help you extend your patio seating times later in the fall and earlier in the spring to increase profits. Convenient Portability : This freestanding patio heater can be easily moved from place to place as needed or moved into storage during the off season or to protect it from bad weather. Since it is powered by a portable liquid propane tank sold separately it is not tethered to an electrical power cord or a gas line so you can use it in just about any outdoor application. Increase Profits : By using a patio heater in your business you can keep outdoor spaces open longer each day. Plus you can extend your outdoor seating season by several weeks! When you have that extra seating capacity you can increase the amount of revenue your restaurant takes in over the course of the year. Durable Stainless Steel : Made of durable type 201 stainless steel this patio heater is designed to stand up to frequent transportation and use outdoors at your restaurant or catered events. Add Warmth & Ambiance : When you simply need a little extra warmth and a stylish accent piece this patio heater is a great choice. 20' Diameter Coverage Area : This unit can warm an area 20' in diameter. This model requires a liquid propane connection for operation and has an output of 47000 BTU.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contactor 120V 1No/1Nc 9A (3RT2023-1AK60)
- COMFORT-AIRE RADS101Q Window Air Conditioner, 115 V, 60 Hz, 10000 Btuhr Cooling, 12 EER, 615856 dBA (RADS-101Q/R)
- FOSTORIA Contactor 240V, 40A (58027053)
- DAYTON Wall Housing, Galv Steel, For 30 In Fan (3FKF9)
- CROWN VERITY Patio Heater (CV-2620-SS)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Silver Heater - 26000 BTU (BH0210004-1)
- SUMMIT COMMERCIAL Bromic BH0210003-1 Tungsten Smart Heat 500 Series Heater - Natural Gas (BH0210003-1)
- BROMIC HEATING White Tungsten Smart-Heat Electric Outdoor Patio White Heater - 220-240V, 6000W (BH0420013)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater - Wall Mounted with Gold Tube and Remote Control (WES31-1892)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- PARAGON OUTDOOR Outdoor Shine Flame Tower Heater, 82.5”, 44,000 BTU (OH-M744B)
- Backyard Pro Gas Heaters & Accessories