Backyard Pro

Courtyard Series 10' x 10' White Straight Leg Aluminum Instant Canopy Deluxe Kit


product price: $475.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Providing both comfort and professionalism the Backyard Pro's AL Series 10' x 10' white canopy deluxe kit is bound to boost your service at all upcoming events! This versatile kit comes with a dependable straightlegged aluminum frame that is not only corrosionresistant but lightweight as well making it easy to maneuver in all types of environments. While its eyecatching canopy offers premium durability and coverage its 4 10' x 10' walls supply additional protection during events and allow you to clearly define your space so you can work in style! Plus this kit is simple to set up and easy to take down! Durable Construction and Bright White Design : This kit's corrosionresistant aluminum frame and bright white canopy combine to ensure optimal longevity and visibility both near and far! The canopy features a rising truss ceiling system which not only offers the benefits of the full system's strength with the added reinforcement of bars but also provides additional headroom similar to a cathedralstyle setup. This kit's aluminum frame is lightweight for easy transport as well. Plus it's as strong as comparable steel frames! Its 4legged design also ensures maximum stability and safety for staff members and guests alike making it perfect for outdoor events where it can provide up to 100 sq. ft. of shade beneath the 10' x 10' canopy. UVResistant Coating : This 300D polyester canopy is flameretardant meets CPAI84 certifications and features a UVresistant coating to block out harmful UV rays at outdoor venues safeguarding you and your guests from the sun. Waterproof Fabric : Constructed of waterproof fabric this kit's canopy provides shelter for your guests equipment and employees in the event of inclement weather. Never let a rainy day slow you down! 4 10' x 10' Walls : This kit's walls provide extra protection during events and clearly define your space to minimize distractions. The white walls are also a clean clear space that's sure to offset your displays! Simple Set Up : Setting up this canopy and wall kit only takes a few minutes with the work of two employees to complete! Simply place the frame on its feet and then begin pulling the legs out while still keeping the top of the frame at an easily reachable level. Once the frame is partly expanded add the cover on top with each corner fitting over a leg. Continue to pull the legs in opposite directions until they're out as far as they will go and lock into place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.