Shop All Canopies & Shelters
Backyard Pro
Courtyard Series 10' x 10' White Straight Leg Aluminum Instant Canopy
Mfr # 554ALP10X10W
Zoro # G511122915
product price: $347.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$347.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backyard Pro
- MFR # 554ALP10X10W
- Zoro # G511122915
- Country of Origin China
- Category Canopies & Shelters
Description
Providing both comfort and professionalism the Backyard Pro's AL Series 10' x 10' white canopy is bound to boost your service at all upcoming events! This versatile item comes with a dependable straightlegged aluminum frame that is not only corrosionresistant but lightweight as well making it easy to maneuver in all types of environments. While its eyecatching canopy offers premium durability and coverage its 10' x 10' surface fits snugly over the frame for a seamless look that allows you to work your next event in style. Plus this item is simple to set up and easy to take down! Durable Construction and Bright White Design : This item's corrosionresistant aluminum frame and bright white canopy combine to ensure optimal longevity and visibility both near and far! The canopy features a rising truss ceiling system which not only offers the benefits of the full system's strength with the added reinforcement of bars but also provides additional headroom similar to a cathedralstyle setup. This canopy's aluminum frame is lightweight for easy transport as well. Plus it's as strong as comparable steel frames! Its 4legged design also ensures maximum stability and safety for staff members and guests alike making it perfect for outdoor events where it can provide up to 100 sq. ft. of shade beneath the 10' x 10' canopy. UVResistant Coating : This 300D polyester canopy is flameretardant meets CPAI84 certifications and features a UVresistant coating to block out harmful UV rays at outdoor venues safeguarding you and your guests from the sun. Waterproof Fabric : Constructed of waterproof fabric this canopy provides shelter for your guests equipment and employees in the event of inclement weather. Never let a rainy day slow you down! Seamless Fit : Designed to fit snugly over the sturdy aluminum frame this canopy offers a seamless look in addition to an easy setup for your utmost convenience. Simple Set Up : Setting up this canopy only takes a few minutes with the work of two employees to complete! Simply place the frame on its feet and then begin pulling the legs out while still keeping the top of the frame at an easily reachable level. Once the frame is partly expanded add the cover on top with each corner fitting over a leg. Continue to pull the legs in opposite directions until they're out as far as they will go and lock into place. Finally raise the height of each leg by lifting the upper portion stopping when each leg locks into place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR0)
- OREGON ControlCut 18" Bar & Chain (183SFGD025, L74/22BPX074G) .325, .063, 74DL (105670)
- MORTON SALT 40LB Pro Pool Salt (F124660000G)
- ZORO SELECT Shelter, 20 Ft. X 10 Ft. 8 In., 9 Ft. 9In. (11C540)
- BACKYARD PRO Courtyard Series Black 25 lb. Weight Bag, 4PK (554WBAG4S)
- BACKYARD PRO Courtyard Series 10' x 10' Red Straight Leg Aluminum Instant Canopy and Wall Kit (554ALP10KTRD)
- BACKYARD PRO Courtyard Series Inner Leg for Galaxy Series 10' x 10' Canopies (554GALINLEG)
- BACKYARD PRO Courtyard Series Black 10' x 10' Canopy Roller Bag (55410X10ROLL)
- BACKYARD PRO Courtyard Series Black 35 lb. Weight Bag, 4PK (554WBAG4L)
- SHELTERLOGIC 16 ft triangle Blue Shade Sail (25627)
- QUIK SHADE Commercial 10 x 15 ft White Pop Up Tent Canopy (167576DS)
- Backyard Pro Canopies & Shelters