Shop All Patio Heaters
Backyard Pro Courtyard
BP Courtyard Series HPSQRSS Stainless Steel Portable Propane Outdoor Patio Heater with Glass Tube
Mfr # 554HPSQRSS
Zoro # G011633942
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Backyard Pro Courtyard
- MFR # 554HPSQRSS
- Zoro # G011633942
- Country of Origin China
- Category Patio Heaters
Description
Not only do patio heaters provide extra warmth after sunset they also help you increase profits by extending your patio seating times later in the fall and earlier in the spring. This patio heater is great for your deck patio poolside bar or outdoor event. With its square design and glass flame tube this heater provides both physical warmth and a glowing flickering ambiance to your outdoor seating area or event space! Convenient Portability : This freestanding patio heater can be easily moved from place to place as needed or moved into storage during the off season or to protect it from bad weather. Since it is powered by a portable liquid propane tank sold separately it is not tethered to an electrical power cord or a gas line so you can use it in just about any outdoor application. Increase Profits : By using a patio heater in your business you can keep outdoor spaces open longer each day. Plus you can extend your outdoor seating season by several weeks! When you have that extra seating capacity you can increase the amount of revenue your restaurant takes in over the course of the year. Durable Stainless Steel : Made of durable type 201 stainless steel this patio heater is designed to stand up to frequent transportation and use outdoors at your restaurant or catered events. Add Warmth & Ambiance : When you simply need a little extra warmth and a stylish accent piece this patio heater is a great choice. 10' Diameter Coverage Area : This unit can warm an area 10' in diameter. This model requires a liquid propane connection for operation and has an output of 40000 BTU.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (644-C)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-15)
- ALL-FILTERS 16X25X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16252.10 4PK)
- PORTACOOL Pump, Replacement, For 40JJ50 (PARPMP01620B)
- BACKYARD PRO COURTYARD Series Silver Electric Outdoor Patio Heater - 120V 1500W (554ZHQ1530)
- BACKYARD PRO COURTYARD Propane Patio Heater with Glass Tube - 40000 BTU. (554HPSQRSTL)
- BACKYARD PRO COURTYARD Series Silver Double Tube Electric Outdoor Patio Heater - 220-240V 3000W (554ZHQ3046)
- BROMIC HEATING Bromic Heating BH0320005 3400W Platinum Smart-Heat Electric; Black (BH0320005)
- GLOBAL INDUSTRIAL Infrared Patio Heater With Remote Control, 1500W, 120V, Wall/Ceiling Mount (246718)
- PARAGON OUTDOOR Outdoor Shine Flame Tower Heater, 82.5”, 44,000 BTU (OH-M744B)
- AZ PATIO HEATERS Propane41000 BTU, With Table, Silver (HLDS01-CBT)
- Backyard Pro Courtyard Gas Heaters & Accessories