Shop All Band Saw Blades
Backyard Pro
Butcher Series Butcher Series 65'' Band Saw Blade for Frozen Meat
Mfr # 554BSSWB4065
Zoro # G911206741
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backyard Pro
- MFR # 554BSSWB4065
- Zoro # G911206741
- Country of Origin China
- Category Band Saw Blades
Description
Make precise portions and smooth cuts of meat with this Backyard Pro Butcher Series 65'' band saw blade. If your blade is no longer making clean cuts and has become dull this blade is the ideal replacement. Designed for use with select meat band saws this blade has 4 teeth per inch for effortless cutting through frozen meat and bones. The thin design greatly cuts down on bone dust and makes for an easier cleanup. It is simple to install and to remove as necessary.**Overall Dimensions:*Length: 65''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic T45 Tip Size, 6 in Long (68645)
- PROTO 1 1/2 in Drive, 65mm 6 pt Metric Socket, 6 Points (J15065M)
- BON TOOL Bon 12-374 Screed, Mag 2" X 4", 6 Foot (12-374)
- CHICAGO-LATROBE Screw Machine Drill Bit, S Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50848)
- SUPERCUT 158-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (204919)
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (366013)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 3/5 TPI, 0.035" Thick, Bimetal (46TX72)
- SUPERCUT 105.5-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (709919)
- MORSE Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C46M42PR-15' 4)
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (429305)
- SUPERCUT Bandsaw Blade, 91 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (212891)
- Backyard Pro Power Saw Blades