Shop All Band Saw Blades
Backyard Pro
Butcher Series Butcher Series 65'' Band Saw Blade for Boneless Meat 2 Teeth Per Inch
Mfr # 554BSSWB2065
Zoro # G211181861
$23.59
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
- Brand Backyard Pro
- MFR # 554BSSWB2065
- Zoro # G211181861
- Country of Origin China
- Category Band Saw Blades
Description
Designed to precisely and quickly cut through boneless meats this Backyard Pro Butcher Series 65'' band saw blade is ideal for butcher shops looking to increase output and efficiency. This durable carbon tool steel blade features two teeth every inch to easily slice through your most popular meats and it is heat-treated for additional durability to reduce change-outs and increase cutting speed. And thanks to its thin design this saw blade helps to reduce waste by up to 30% when compared with thicker conventional blades.**Overall Dimensions:*Length: 65''*Thickness: 5/8''
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
- GREAT NECK 18-In Aluminum Pipe Wrench (APW18)
- CAPRI TOOLS 3/8 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S38SB)
- OCCIDENTAL LEATHER Occidental Leather 5590 Sm Commercial Electrician'S Set (5590 SM)
- WRIGHT TOOL Extension 3/4" Dr, 3 1/2 in L, 1 Pieces, Chrome (6403)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-11-05)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10)
- STARRETT Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-14-06)
- LENOX Lenox Classic CTL Bandsaw Blade 14' 10" Long x 1" Wide, 6/8 TPI x 0.035 Thick (86216CLB144520)
- JET 5674032 Carbon Bandsaw Blade 3/4in x .035in x 97in x 8R For HBS-814G (5674032-JET)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHBDH04 -12'6)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12-06)
- Backyard Pro Power Saw Blades