Shop All Grill Accessories
Backyard Pro
24in Stainless Steel Seafood Boil Paddle
Mfr # 554SFPDSS
Zoro # G710783672
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Backyard Pro
- MFR # 554SFPDSS
- Zoro # G710783672
- Country of Origin Unknown
- Category Grill Accessories
Description
Stir large pots of stew sauces or batters with this Backyard Pro 24in stainless steel seafood boil paddle. This paddle is ideal for any outdoor cooking venue that is looking to stir product and scrape the sides of seafood boilers ensuring ingredients are mixed properly. Its sturdy one-piece construction is easy to clean and maintain for long-lasting use.Unlike wooden or nylon mixing paddles this stainless steel material will not chip or crack with extended heavy-duty use. Plus it's sturdy enough to handle large batches of seafood boils. This paddle allows employees to stir with two hands and it's long enough to reach the bottom of large pots thoroughly mixing in your ingredients.Overall Dimensions:Length: 24inBlade Length: 9inBlade Width: 4 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-30X50)
- SHAKE-AWAY Deer Repel Gran 28.5 Oz (2851118)
- DANNER 3600 GPH Hydro Pump. Foam Pre-Filter. 18' pwr cord. (40145)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - Large (107686ZQY)
- BACKYARD PRO Gas Valve (554PC3H11)
- BACKYARD PRO 36in Vinyl Cover for Outdoor Grills (554CHARCVR36)
- BACKYARD PRO Stainless Steel Side Shelf - 14 1/4in x 23in (554C3H8SHELF)
- BACKYARD PRO Hardware Set for Adjustable Height Square Outdoor Burners (554BPSQ30HS)
- BACKYARD PRO Gas Valve for Liquid Propane Grills (554BYPGASVLV)
- BACKYARD PRO 13 1/2in x 21in Grill Cooking Grate for 30in & 60in Liquid Propane Grill (554BP3060GRT)
- CLASSIC ACCESSORIES Cover, Med, Flat Top Griddle (55-774-035101-00)
- Backyard Pro Grill Accessories