Shop All Pool Accessories
Backseat
1.5 in. x 100 ft. & 100 PSI Non NSF Poly Pipe; Black
Mfr # BA972179
Zoro # G704045601
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backseat
- MFR # BA972179
- Zoro # G704045601
- UPC # 727272228290
- Country of Origin China
- Category Pool Accessories
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- 100 PSI Non NSF Poly Pipe
- Color: Black
- Size: 1.5" x 100'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON 13" Tri-Cut Saw Blade with Hook (SB-13TE-H)
- PANACEA PRODUCTSRP GT 5 BLK ANG Hook (89405GT)
- RADIUS GARDEN Pro-Lite Edger, Carbon Steel (25611)
- FIMCO Threaded Nylon Cap, PK2 (7771765)
- BACKSEAT Above Ground Skimmer Plug Fits Lomart (BA2546237)
- BACKSEAT 9 in. Outdoor Stack Top Kit Digital Pool Heater (BA3693730)
- BACKSEAT Board Jumper Copper Strap Circuit Board Fits VS GS EL GL (BA972936)
- BACKSEAT 26 x 8 ft. PVC Extrusion Radius (BA974165)
- BACKSEAT Blue Foam Bond Each (BA973331)
- BACKSEAT Screw Split Nut Heater Union (BA972940)
- LASCO FITTINGS 4 in. Spigot 2 in. Socket PVC Reducer (PV437420)
- Backseat Pool Accessories