Shop All Automotive Back Up Alarms
This Product is Discontinued
Backrack
Utility Light Bracket, Center Mount (Discontinued)
Mfr # 91002 REC
Zoro # G0482870
This Product is Discontinued
Key Features
- For Use With Mini Light Bars, Trucks
- Color Black
- Mounting Center
- Includes 10.5 in Base, Bracket, Fasteners
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backrack
- MFR # 91002 REC
- Zoro # G0482870
- UPC # 834136000401
- Country of Origin Unknown
- Category Automotive Back Up Alarms
Details
Item | Utility Light Bracket, Center Mount |
For Use With | Mini Light Bars, Trucks |
Color | Black |
Mounting | Center |
Includes | 10.5 in Base, Bracket, Fasteners |
Material | Steel |
Compatible with Manufacturer Model Number | Mini Light Bars, Trucks |
Compatible Manufacturer Part Number | Mini Light Bars, Trucks |
Compatible Manufacturer Model Number | Mini Light Bars, Trucks |
For Use with Mfr. Model Number | Mini Light Bars, Trucks |
For Use With Mfr. Model Number | Mini Light Bars, Trucks |
Description
Utility Light Bracket, Center Mount, Color Black, Material Steel, Compatible with Manufacturer Model Number Mini Light Bars, Trucks, Includes 10.5 in Base, Bracket, Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.