Shop All Work Shirts
Backpacker
Women’s Penobscot Bay Flannel Shirt, Kelly Green, Large
Mfr # BP-9130 Kelly Green Large
Zoro # G302686770
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 6oz 100% Combed Cotton
- Closure Type Button
- Style Womens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-9130 Kelly Green Large
- Zoro # G302686770
- UPC # 816786029957
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | Large |
Details
Item | Womens Flannel Shirt |
Color | Kelly Green |
Material | 6oz 100% Combed Cotton |
Closure Type | Button |
Style | Womens |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3135-2XL/3XL)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ401VPE)
- ECLIPSE Heel Grounding Strap, Adj, 1 ft, 2 Megohms (900-057)
- LYLE Safety Sign, Eye Protection In Area, 10inH (U4-1287-RA_14X10)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 2XL (BP-7002 Blue Green 2XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Large (BP-7002 Black Watch Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- BACKPACKER Cliff Walk Corduroy Shirt, Tan, Large (BP-9155 Tan Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- Backpacker Workwear