Shop All Work Jackets & Coats
Backpacker
Women’s Flannel Shirt Jacket, Independent, Large
Mfr # BP-7031 Independent Large
Zoro # G702686820
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hood Style Womens
- Color Independent
- Material 6.9oz 100% Combed Cotton Flannel
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-7031 Independent Large
- Zoro # G702686820
- UPC # 813435029634
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | Large |
Details
Hood Style | Womens |
Color | Independent |
Material | 6.9oz 100% Combed Cotton Flannel |
Closure Type | Snap |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number 5 Decal, 3" Black Vinyl, PK10 (3SCBP5)
- GUARDIAN EQUIPMENT Spray/dust Cover, gs, PK2 (AP470-002YEL-R)
- LYLE No Right Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-1-24DA (R3-1-24DA)
- SCHNEIDER ELECTRIC Replacement Cap For Xvb Wiring Base (XVBC081)
- BACKPACKER Women’s Canvas Shirt Jacket, Black, XL (BP-7032 Black XL)
- TINGLEY Jacket, 360 Gram Breathable Fleece, XL (J73013)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- TOUGH DUCK Sherpa Bonded Flannel Jac-Shirt, NV/GR (WS151)
- TOUGH DUCK Fooler Front Quilt Lined, GYBK, L (WS061)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-061)
- TOUGH DUCK Parka, Mens, XL, Brown (553716)
- Backpacker Workwear