Shop All Work Shirts
Backpacker
Women’s Flannel Shirt Jacket, Blue Stuart, 2XL
Mfr # BP-7031 Blue Stuart 2XL
Zoro # G302686671
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 6.9oz 100% Combed Cotton Flannel
- Gender Womens
- Closure Type Snap
- Style Womens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-7031 Blue Stuart 2XL
- Zoro # G302686671
- UPC # 813435029719
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 2XL |
Details
Item | Womens Flannel Shirt |
Color | Blue Stuart |
Material | 6.9oz 100% Combed Cotton Flannel |
Gender | Womens |
Closure Type | Snap |
Style | Womens |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (136S0046CH)
- HAWS Shower/Eyewash, Combination (8300CRP-8309CRP)
- NMC Keep Aisles Clear Plant Marking Stencil, PMS212BI (PMS212BI)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGYXL000111)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, LT (BP-7002 Blue Green LT)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- BACKPACKER Outback Western Shirt, Coral, Large (BP-7052 Coral Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 2XL (BP-7002 Blue Green 2XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- BOCA JUNIORS Boca Juniors CABJTH2WL Historias Shirts White L (CABJTH2WL)
- Backpacker Workwear