Shop All Work Shirts
Backpacker
Women’s Easy-Does-It Micro Check Shirt, Red, Small
Mfr # BP-7036 Red Small
Zoro # G302686695
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 4 oz 55% Cotton 45% Poly
- Gender Womens
- Closure Type Button
- Style Womens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-7036 Red Small
- Zoro # G302686695
- UPC # 816786020664
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | Small |
Details
Item | Womens Button Down Shirt |
Color | Red |
Material | 4 oz 55% Cotton 45% Poly |
Gender | Womens |
Closure Type | Button |
Style | Womens |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Personal Fall Limiter, 9 ft L, 1Leg (MTL-OHS1-01/9FT)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4-3/4" Length (SHOOK475)
- CONDOR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (30ZC61)
- 212 PERFORMANCE Cut Resistant Impact Driver Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPLDC5-90-008)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- BACKPACKER Cliff Walk Corduroy Shirt, Tan, Large (BP-9155 Tan Large)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- BACKPACKER Outback Western Shirt, Coral, Large (BP-7052 Coral Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- Backpacker Workwear