Shop All Work Jackets & Coats
Backpacker
Women’s Canvas Shirt Jacket, Black, XL
Mfr # BP-7032 Black XL
Zoro # G002686766
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hood Style Womens
- Material 7.6 oz 100% Cotton Canvas Shell With 100% Combed Cotton Flannel Lining
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-7032 Black XL
- Zoro # G002686766
- UPC # 813435029825
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | XL |
Details
Hood Style | Womens |
Material | 7.6 oz 100% Cotton Canvas Shell With 100% Combed Cotton Flannel Lining |
Closure Type | Snap |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL/11, PR (61CV73)
- BRADY Pipe Marker, Adhesive, Black, Oxygen, PK5, 7209-3C-PK (7209-3C-PK)
- 3M SCOTT Emergency Escape Breathing Device, Al (8007214-D)
- BRADY Emergency Exit Sign, English, 14" W, 6-1/2" H, Polyester, White (84661)
- BERNE Jacket, Hooded, Original, XL, Regular (HJ51)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, S (WJ301)
- TINGLEY Black Icon Jacket size XL (J72003)
- RED KAP Unisex Navy Polyester Jacket size 2XL (JP68NV RG XXL)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- CARHARTT Men's Blue Cotton Hooded Jacket size XLT (J131-DNY XLG TLL)
- CONDOR Men's Brown Cotton Duck Jacket size L (4KXF7)
- Backpacker Workwear and Protective Clothing