Shop All Work Shirts
Backpacker
Snug Harbor Waffle Henley, Black, 2XL
Mfr # BP-9152 Black 2XL
Zoro # G002686858
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6.9 oz 100% Combed Cotton
- Style Henley
- Length Reg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-9152 Black 2XL
- Zoro # G002686858
- UPC # 810022811382
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 2XL |
Length | Reg |
Details
Item | Henley Shirt |
Color | Black |
Material | 6.9 oz 100% Combed Cotton |
Style | Henley |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Blower (TR-813N)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 6XL (3882X6)
- KASK Adapter, for Zenith Visors Attachment, PR (WAC00009)
- PROFLEX BY ERGODYNE Utlty Glove, Perf Thrml Wtrprf, Blk, 2XL, PR, 2XL Black (818WP)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- BACKPACKER Outback Western Shirt, Coral, Large (BP-7052 Coral Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, 2X (5574NV RG 2XL)
- Backpacker Workwear and Protective Clothing