Shop All Work Jackets & Coats
Backpacker
Sedona Trail Polar Fleece Vest, Olive, LT
Mfr # BP-9153 Olive LT
Zoro # G402686519
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 6.9 oz 100% Poly Polar Fleece
- Hood Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-9153 Olive LT
- Zoro # G402686519
- UPC # 810022811818
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | LT |
Details
Color | Olive |
Material | 6.9 oz 100% Poly Polar Fleece |
Hood Style | Vest |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Blue/White, PK350 (TC-90002)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0279RHVLMED)
- MSA SAFETY Anchorage Connector, Galvanized Steel (SFPRS6000)
- ANSELL Overshoes, Non-Woven Laminate, Yellow, PR (YE30-W-92-406-05)
- BACKPACKER Women’s Canvas Shirt Jacket, Black, XL (BP-7032 Black XL)
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- CARHARTT Men's Brown Cotton Duck Coat size L Tall (C003-BRN LRG TLL)
- N-FERNO BY ERGODYNE 6468 XL Black Duck Canvas Work Jacket (6468)
- RPS OUTDOORS Rps Ss Fleece Jacket Mens Blk - Lt (777-15T)
- Backpacker Workwear and Protective Clothing