Shop All Work Jackets & Coats
Backpacker
Sedona Trail Polar Fleece Vest, Olive, Large
Mfr # BP-9153 Olive Large
Zoro # G202686511
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 6.9 oz 100% Poly Polar Fleece
- Hood Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-9153 Olive Large
- Zoro # G202686511
- UPC # 810022811771
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | Large |
Details
Material | 6.9 oz 100% Poly Polar Fleece |
Color | Olive |
Hood Style | Vest |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Chilled Water Return, Green (7046-1)
- ULTRATECH Drum Spill Containment Deck, 66 gal Spill Capacity, 6 Drum, 9000 lb., Polyethylene (1175)
- SAFEWAZE Full Body Harness, Vest Style, L (FS99160-E-L)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, S (8915)
- BACKPACKER Women’s Canvas Shirt Jacket, Black, XL (BP-7032 Black XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, COYOTE BROWN, XXL (609-498-XXL)
- CARHARTT Rain Defender Relaxed Fit Lightweight Insulated Vest, Black, XL, REG (102286-001XLREG)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- TOUGH DUCK Duck Chore Jacket DKBR, 2XL (WJ311)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- Backpacker Workwear