Shop All Work Jackets & Coats
Backpacker
Sedona Trail Polar Fleece Jacket, Olive, LT
Mfr # BP-9154 Olive LT
Zoro # G402686540
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hood Style Jacket
- Material 6.9 oz 100% Poly Polar Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-9154 Olive LT
- Zoro # G402686540
- UPC # 810022812013
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | LT |
Details
Hood Style | Jacket |
Material | 6.9 oz 100% Poly Polar Fleece |
Color | Olive |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, 1in.x50 ft., NST, White, 300psi (45DV08)
- CARHARTT Carhartt Denim Jeans, Waist 32", Inseam 32" (FRB100-DNM 32 32)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161420)
- BACKPACKER Women’s Canvas Shirt Jacket, Black, XL (BP-7032 Black XL)
- BERNE Vest, Duck Workmans, Quilt Lined, XL, Reg (V812)
- RPS OUTDOORS Rps Ss Fleece Jacket Mens Blk - Lt (777-15T)
- VIKING Tempest II Jacket, Black/Charcoal Gray, XL (838GC-XL)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 5X (9400)
- TOUGH DUCK Woodsman Duck Vest Black, XL (WV081)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- Backpacker Workwear and Protective Clothing