Shop All Work Jackets & Coats
Backpacker
Sedona Trail Polar Fleece Jacket, Charcoal, XLT
Mfr # BP-9154 Charcoal XLT
Zoro # G602686692
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hood Style Jacket
- Material 6.9 oz 100% Poly Polar Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-9154 Charcoal XLT
- Zoro # G602686692
- UPC # 810022812129
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | XLT |
Details
Color | Charcoal |
Hood Style | Jacket |
Material | 6.9 oz 100% Poly Polar Fleece |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Rubber Cap, Black, PR (50433.00)
- NMC Danger Keep Hands Clear Sign, 7 in Height, 17 in Width, Pressure Sensitive Vinyl (SA197P)
- VISUAL WORKPLACE Lean Banner, 13 oz., 3 ft.x8 ft., 5S Safety (60-45-3696-5S764)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (21AH88)
- BACKPACKER Women’s Canvas Shirt Jacket, Black, XL (BP-7032 Black XL)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG L (JT36NV RG L)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- RED KAP Mns Charcoal Shop Coat (KT30CH RG 44)
- POLAR PLUS Black Bomber Jacket XL-Tall (FW004-420-TXL)
- BERNE Vest, Washed, V-Neck, Large, Regular (VW531)
- Backpacker Workwear