Shop All Work Shirts
Backpacker
Ranger Long Sleeve Tee, Burgundy, 2XL
Mfr # BP-9150 Burgundy 2XLT
Zoro # G902686507
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 7oz 100% Combed Cotton
- Style Long Sleeve
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-9150 Burgundy 2XLT
- Zoro # G902686507
- UPC # 810022810613
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 2XLT |
Length | Tall |
Details
Item | Long Sleeve T-Shirt |
Color | Burgundy |
Material | 7oz 100% Combed Cotton |
Style | Long Sleeve |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-07)
- LYLE Safety Sign, Hazardous Noise Area, 10in.H (U4-1375-RA_14X10)
- EDGE EYEWEAR Welding Safety Glasses, Green Scratch-Resistant (SW11-IR5)
- MAGID Disposable Clothing, 3XL, White, Polypropylene, Zipper (CVZ6-XXXL)
- BACKPACKER Men's Flannel Shirt Jacket, Green, LT (BP-7002 Blue Green LT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 2XL (BP-7002 Blue Green 2XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- BACKPACKER Outback Western Shirt, Coral, Large (BP-7052 Coral Large)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- 5.11 Performance Polo, SS, Black, M (71049)
- Backpacker Workwear