Shop All Work Shirts
Backpacker
Outback Western Shirt, Coral, Large
Mfr # BP-7052 Coral Large
Zoro # G702686721
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 4oz 55% Cotton 45% Poly
- Style Outback Western
- Closure Type Snap
- Length Reg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-7052 Coral Large
- Zoro # G702686721
- UPC # 816786027786
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | Large |
Length | Reg |
Details
Item | Western Shirt |
Color | Coral |
Material | 4oz 55% Cotton 45% Poly |
Style | Outback Western |
Closure Type | Snap |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0258-RA_10X7)
- RADIANS Radians SV83 Standard Type R Class 3 Vest (SV83GML)
- CONDOR Safety Glasses, Green Anti-Scratch (4VCA7)
- ZORO SELECT Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25 (43104)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- BACKPACKER Cliff Walk Corduroy Shirt, Tan, Large (BP-9155 Tan Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Large (BP-7002 Black Watch Large)
- CARHARTT Long Sleeve T-Shirt, Black, LT (K126-BLK LRG TLL)
- Backpacker Workwear and Protective Clothing