Shop All Work Shirts
Backpacker
Men’s Stretch Flannel Shirt, Light Teal, 3XLT
Mfr # BP-7091 Light Teal 3XLT
Zoro # G602686616
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Teal
- Material 6oz 97% Combed Cotton & 3% Spandex
- Length Tall
- Closure Type Button
- Style Stretch Flannel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-7091 Light Teal 3XLT
- Zoro # G602686616
- UPC # 816786025751
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 3XLT |
Length | Tall |
Details
Item | Flannel Shirt |
Color | Light Teal |
Material | 6oz 97% Combed Cotton & 3% Spandex |
Closure Type | Button |
Style | Stretch Flannel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dngr Eye Protect Required In This A, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (DGA1AP)
- CHILL-ITS BY ERGODYNE Khaki Lightweight Ranger Hat with Mesh Paneling, S/M (8936)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Toxic Fumes, Landscape (OS-DS-P-710-L-1726)
- BLACKCANYON OUTFITTERS Brown, Jersey Gloves, L, PK3 (65090/L3B)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- BACKPACKER Outback Western Shirt, Coral, Large (BP-7052 Coral Large)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Large (BP-7002 Black Watch Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- 5.11 Performance Short Slv Polo, XL, Dark Navy (71049T)
- Backpacker Workwear and Protective Clothing