Shop All Work Shirts
Backpacker
Men’s Fleece Henley, Black, Med
Mfr # BP-9156 Black Med
Zoro # G302686817
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 9.2 oz 100% Combed Cotton Fleece
- Style Henley
- Length Reg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-9156 Black Med
- Zoro # G302686817
- UPC # 810022812969
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | Medium |
Length | Reg |
Details
Item | Fleece Henley Shirt |
Color | Black |
Material | 9.2 oz 100% Combed Cotton Fleece |
Style | Henley |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Red/White Print (1805416)
- HY-KO 6In White Plastic Number 9, 5PK (A30309)
- MCR SAFETY F R Welding Jacket 30 W Inside P, 3XL (39030XXX)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (40243)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 2XL (BP-7002 Blue Green 2XLT)
- BACKPACKER Outback Western Shirt, Coral, Large (BP-7052 Coral Large)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Large (BP-7002 Black Watch Large)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- Backpacker Workwear