Shop All Work Shirts
Backpacker
Men's Flannel Shirt Jacket, Green, 2XL
Mfr # BP-7002 Blue Green 2XLT
Zoro # G802686485
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6.9oz 100% Combed Cotton Flannel
- Length Tall
- Style Button Down
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Backpacker
- MFR # BP-7002 Blue Green 2XLT
- Zoro # G802686485
- UPC # 813435020457
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 2XLT |
Length | Tall |
Details
Item | Flannel Shirt |
Color | Blue Green |
Material | 6.9oz 100% Combed Cotton Flannel |
Style | Button Down |
Closure Type | Snap |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Cow Grain Driver, 2XL, PK12 (32113XXL)
- CUSTOM LEATHERCRAFT BELT POLY ADJUST TO 46"" (3505)
- MCR SAFETY Reading Glasses, +1.0, Clear, Polycarbonate, Series: Better (8Y682)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, L, PR (7551)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- BACKPACKER Men's Flannel Shirt Jacket, Green, LT (BP-7002 Blue Green LT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Large (BP-7002 Black Watch Large)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- CARHARTT Relaxed Fit Heavyweight Short-Sleeve Outdoors Graphic T-Shirt, Moonstone, 3XL, TLL (105754-HA93XLTLL)
- Backpacker Work Shirts